missing translation for 'onlineSavingsMsg'
Learn More

Carson™ MicroMini™ 20X LED and UV Lighted Pocket Microscope

Catalog No. S38805
Encompass
Change view
Click to view available options
Model:
MM-280B (Color: Blue)
MM-280G (Color: Green)
MM-280O (Color: Orange)
Dimensions (L x W x H):
3.81 x 2.24 x 4.064 cm
4.06 x 4.06 x 2.2 cm
Includes:
Keychain
UV Light and 3 G12 Batteries
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Dimensions (L x W x H) Includes
S38805 MM-280B (Color: Blue) 4.06 x 4.06 x 2.2 cm Keychain
S38806 MM-280G (Color: Green) 4.06 x 4.06 x 2.2 cm Keychain
S38807 MM-280O (Color: Orange) 3.81 x 2.24 x 4.064 cm UV Light and 3 G12 Batteries
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S38805 Supplier Carson™ Supplier No. MM280B

Includes

UV Light and 3 G12 Batteries

LED Lighted pocket microscope used to explore things up close.

  • 20X power LED, UV lighted pocket microscope with built-in keychain
  • Compact, lightweight portable design
  • Built-in UV light, stand alone UV flashlight
  • Sharp, precise crystal clear optics

Warranty

Limited Lifetime

Specifications

Product Type Pocket Microscope
Lighting Type LED and UV
Model MM-280B (Color: Blue)
Height (Metric) 2.2 cm
Includes Keychain
Height (English) 0.9 in.
Width (English) 1.6 in.
Width (Metric) 2.2 cm
Magnification Power 20X
For Use With (Application) Field Study
Grade Optical
Length (English) 1.6 in.
Length (Metric) 4.06 cm
Material Acrylic
Weight (English) 0.1 lb.
Weight (Metric) 90 g
Dimensions (L x W x H) 4.06 x 4.06 x 2.2 cm
Warranty 1 Year
Show More Show Less