missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ MICROMAN™ E Capillary Pistons PROMO
MICROMAN™ E Capillary Pistons provide reproducible, reliable results even with the most viscous or volatile liquids.
Supplier: Gilson™ F148312GPM
Description
- Recommended for reproducible, reliable results even with the most viscous or volatile liquids.
- Made specifically for Gilson™ MICROMAN™ E pipets.
- Available in a wide range of volumes and designs, both in sterilized and standard versions, to suit your needs.
Specifications
| 1 to 10 μL | |
| Non-sterile | |
| Autoclavable | |
| 10.71 in. | |
| Rack, 10 x 96 | |
| Box | |
| Capillary Piston | |
| Gilson Microman | |
| Certified Quality |
| Non-filtered | |
| Clear | |
| CP10 | |
| 45.1 mm | |
| Positive Displacement | |
| 960/Pk. | |
| Single-use | |
| Polypropylene |