missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ MICROMAN™ E Capillary Pistons PROMO

Catalog No. F148714GPM
Change view
Click to view available options
Quantity:
182/Pk.
576/Pk.
960/Pk.
Volume (Metric):
1 to 10 μL
10 to 100 μL
100 to 1000 μL
3 to 25 μL
50 to 250 μL
Model:
CP100
CP1000
CP1000ST
CP100ST
CP10ST
CP250
CP250ST
CP25ST
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Volume (Metric) Model
F148714GPM 576/Pk. 50 to 250 μL CP250ST
F148014GPM 960/Pk. 50 to 250 μL CP250
F148180GPM 182/Pk. 100 to 1000 μL CP1000ST
F148313GPM 960/Pk. 1 to 10 μL CP10ST
F148314GPM 960/Pk. 10 to 100 μL CP100
F148315GPM 960/Pk. 10 to 100 μL CP100ST
F148560GPM 182/Pk. 100 to 1000 μL CP1000
F148712GPM 576/Pk. 3 to 25 μL CP25ST
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. F148714GPM Supplier Gilson™ Supplier No. F148714GPM
Get Up to 50% Off Liquid Handling Solutions
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

MICROMAN™ E Capillary Pistons provide reproducible, reliable results even with the most viscous or volatile liquids.

  • Recommended for reproducible, reliable results even with the most viscous or volatile liquids.
  • Made specifically for Gilson™ MICROMAN™ E pipets.
  • Available in a wide range of volumes and designs, both in sterilized and standard versions, to suit your needs.

Specifications

Volume (Metric) 50 to 250 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Model CP250ST
Length (English) 10.71 in.
Length (Metric) 86.45 mm
Format Box
Tip Style Positive Displacement
Packaging Box
Quantity 576/Pk.
Product Type Capillary Piston
Disposable Single-use
For Use With (Equipment) Gilson Microman
Material Polypropylene
Fit for Purpose Certified Quality
Show More Show Less