missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial Septa
Description
- Designed for use with 9mm screwthread autosampler vials
- Available in multiple septum materials including PTFE, FEP/Natural Rubber, FEP/Butyl, ETFE/Silicone, PTFE/Silicone, and PTFE/Silicone/PTFE combinations
- Wide chemical compatibility to suit a variety of chromatography applications
- Supplied in convenient packs of 100
- Compatible with a broad range of autosampler instruments
Specifications
Specifications
| Color | Red |
| Material | PTFE/Silicone/PTFE |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | PTFE/Silicone/PTFE |
| Quantity | 100/Pk. |
| Closure Size | 9 mm |
| For Use With (Equipment) | 9 mm Autosampler Vials - MicroLiter |
| Autoclavable | Not Autoclavable |