missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial Caps with FKM Fluoroelastomer Septa
Specifications
Specifications
| Material (Liner) | FKM |
| Color | Natural |
| Material | Polypropylene |
| Pre-slit | No |
| Septum | FKM |
| Quantity | 100 |
| Closure Size | 9 mm |
| For Use With (Equipment) | 9 mm Autosampler Vials - MicroLiter |
| Product Type | Screw Cap |