missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ MicroLiter 20mm Tearaway Crimp Top Headspace Vial Seals
Description
- 20mm tearaway crimp top seals designed for headspace vial applications
- Tearaway tab allows easy removal without additional tools
- Available in multiple septa materials including PTFE/Silicone and no-liner options
- Compatible with 20mm crimp headspace vials for chromatography
- Supplied in quantities of 100 per case
Specifications
Specifications
| Material (Liner) | PTFE/Blue Silicone |
| Color | Silver |
| Diameter (Metric) Outer | 20 mm |
| Material | Aluminum |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | PTFE/Silicone |
| Quantity | 100/Pk. |
| Closure Size | 20 mm |
| For Use With (Equipment) | 20 mm Headspace Vials - MicroLiter |
| Show More |