missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ MicroLiter 20 mm Bi-Metal Crimp Top Headspace Vial Seals

Catalog No. 15111631
Change view
Click to view available options
Color:
Blue
Green
Red
Septum:
Aluminum/Silicone
Natural PTFE, Blue Silicone
None
PTFE/Butyl
PTFE/Silicone
Tan PTFE, White Silicone
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum
15111631 Green None
15111681 Blue PTFE/Butyl
15111706 Blue Natural PTFE, Blue Silicone
15111707 Green Natural PTFE, Blue Silicone
15111708 Red Natural PTFE, Blue Silicone
15111727 Blue Tan PTFE, White Silicone
15111728 Green PTFE/Silicone
15111745 Red Aluminum/Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 15111631 Supplier DWK LIFE SCIENCES™ Supplier No. 200000BMG

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

MicroLiter 20 mm Bi-Metal Crimp Top Headspace Vial Seals are designed for use with 20mm crimp top headspace vials. Available in multiple colors and septa types including Butyl, PTFE/Butyl, PTFE/Silicone, and Aluminum/Silicone for flexible compatibility.

  • 20mm bi-metal crimp top seals designed for headspace vial applications
  • Available in multiple cap colors including blue, green, and red for easy sample identification
  • Multiple septa options available: Butyl, PTFE/Butyl, Molded PTFE/Butyl, PTFE/Silicone, and Aluminum Foil/Silicone
  • PTFE-faced septa provide a highly chemical resistant barrier
  • Compatible with aluminum open top crimp seals
  • Designed for 20mm vial mouth ODs
  • Supplied in packs of 100

Specifications

Color Green
Diameter (Metric) Outer 20 mm
Material Bi-metal
Pre-slit No
Sterility Non-sterile
Septum None
No. per Pack 100
Product Line MicroLiter
Quantity 100/Pk.
Closure Size 20 mm
For Use With (Equipment) 20 mm Headspace Septa - MicroLiter
Autoclavable Not Autoclavable
Product Type Crimp Cap
Show More Show Less