missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ MicroLiter 20 mm AlumiTin Crimp Top Headspace Vial Seals
Description
- 20 mm AlumiTin crimp top seals designed for headspace vial applications
- Available in multiple septa types including Butyl, PTFE/Butyl, Natural PTFE/Blue Silicone, and Tan PTFE/White Silicone
- Color-coded aluminum caps allow easy visual identification and sample tracking
- Compatible with a wide range of headspace autosamplers
- Supplied in packs of 100 for convenient laboratory use
- MicroLiter brand quality from DWK Life Sciences
Specifications
Specifications
| Color | Silver |
| Diameter (Metric) Outer | 20 mm |
| Material | Aluminum |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | PTFE/Butyl |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Quantity | 100/Pk. |
| Closure Size | 20 mm |
| Show More |