missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 11 mm Glass Crimp Top Autosampler Vials With Insert, Silanized

Catalog No. 15111591
Change view
Click to view available options
Color:
Amber
Clear
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15111591 Amber
15111532 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15111591 Supplier DWK Life Sciences Supplier No. 112200101S

MicroLiter 11 mm Crimp Top Autosampler Vials With Inserts are cleaned and packaged in a certified Class 10,000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials. Vials and inserts meet strict tolerances.

For use with Microliter 11 mm Crimp Top Autosampler Vial seals

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Volume (Metric) 350 μL
Insert Type Conical with Pulled Point
No. per Pack 100
Product Line MicroLiter
Closure Size 11 mm
Marking Spot Yes
Height (Metric) 32 mm