missing translation for 'onlineSavingsMsg'
Learn More

FISHERBRAND™ FISHERBRAND™ Microhematocrit Capillary Tubes

Catalog No. 22362566
Change view
Click to view available options
Closure Color:
Blue
Red
Additive:
Heparin
None
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Additive
22362566 Red Heparin
22362574 Blue None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22362566

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

FISHERBRAND™ Microhematocrit Capillary Tubes feature low-taper wall construction guaranteeing error less than 1% absolute at 0.4 hematocrit. Available heparinized or plain, color-coded, and packaged in shaker-top vials for easy dispensing.

Low-taper wall construction guarantees error less than 1% absolute, 0.4 hematocrit, relative

  • Ends can be sealed by sealing clay or flame
  • Manufactured from low-taper, soft glass
  • Red band on tube indicates heparinization; blue band indicates nonheparinized tube
  • Interior surface of heparinized tubes is evenly coated with ammonium heparin (4 to 7 USP units), which will not interfere with sodium determination
  • Taper does not exceed 0.0254mm in 75mm
  • Available plain or heparinized with not less than 2 USP units of ammonium heparinate
  • Color-coded tube tips and labels
  • Packaged in Fisher Scientific™ shaker-top vials for ease in dispensing

Order Info

Length: 75mm ±0.02mm, Inner diameter: 1.1 to 1.2mm, Wall: 0.2mm ±0.02mm, Capacity: 70μL, 200 tubes per vial

Specifications

Color Red
Product Type Microhematocrit Heparinized Capillary Tube
Additive Heparin
Material Soda Lime Glass
Sterility Non-sterile
Closure Type Tube Sealant
Capacity (Metric) 70 μL
Diameter (Metric) Inner 0.11 to 0.12 cm
Closure Color Red
Length (Metric) 75 mm
Length (English) 2.9 in.
Diameter (English) Inner 0.043 to 0.047 in.
Show More Show Less