missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ XCEED™ XC-310 Nitrile Gloves
Ergonomically designed to reduce hand fatigue
Supplier: Ansell XC310S
Description
Thin, powder free nitrile exam glove with ERGOFORM™ is designed to reduce hand fatigue.
- Reduced allergy risk: MICROFLEX™ XCEED™ XC-310 gloves are manufactured without accelerators for low dermatitis potential. These gloves prevent instances of Type I latex allergies and Type IV chemical allergic reactions
- Extra durability: stronger formulation to protect against rips and tears while keeping the same tactile sensitivity
- Enhanced comfort: softer formulation for a lightweight, softer skin feel
- ERGOFORM™ Technology: MICROFLEX™ XCEED™ XC-310 gloves are designed with proprietary ergonomic design technology to support musculoskeletal health and increase worker productivity
- Reduced waste: Gloves are smartly packaged, with 250 gloves per box and easy, single glove dispensing to reduce waste
- Strong barrier integrity: With a low 0.65 AQL, these gloves offer advanced barrier integrity
- Specialized protection: These medical exam gloves are specially tested against fentanyl to ensure advanced protection and peace of mind
Key Features and Benefits
- Made without accelerators: To protect from allergic reactions
- ERGOFORM™ Technology: Ergonomic design supports musculoskeletal health
- Fentanyl-tested: For enhanced user protection
Specifications
| ASTM D6319, ASTM D6978, Food Type: Rubber, EN ISO 21420:2020, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade | |
| Yes | |
| Yes | |
| 0.65 | |
| Single-use | |
| 4.3 mil | |
| Yes | |
| 2.8 mil | |
| Powder Free | |
| Small | |
| 3 mil | |
| Yes | |
| XC-310 | |
| 33 MPa | |
| 24 cm |
| EN 1149-1/2/3 | |
| Yes | |
| Industrial, Healthcare, Laboratory | |
| Blue | |
| Partially Textured | |
| 0.11 mm | |
| Nitrile | |
| 0.07 mm | |
| Nitrile Examination Glove | |
| Non-sterile | |
| 0.07 mm | |
| Beaded | |
| MICROFLEX™ XCEED™ XC-310 | |
| 9.5 in. |