missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ NeoPro™ NPG-888 Neoprene Gloves
Premium, neoprene glove offers a secure grip in dry and wet environments. Suitable for laboratory and healthcare environments.
$22.47 - $30.81
Specifications
| Certifications/Compliance | ASTM D6977, FDA21 CFR 177-2600 |
|---|---|
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Chemotherapeutic Rated | Yes |
| Applications | Laboratory, Healthcare |
| AQL | 1.5 |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-120-3010A
|
Ansell
NPG888XS |
X-Small |
Pack of 100 Each for $22.47
Case of 10 Pack for $224.70
|
|
|||||
19-120-3010B
|
Ansell
NPG888S |
Small |
Pack of 100 Each for $30.81
Case of 10 Pack for $308.10
|
|
|||||
19-120-3010C
|
Ansell
NPG888M |
Medium |
Pack of 100 Each for $30.81
Case of 10 Pack for $308.10
|
|
|||||
|
19-120-3010D
|
Ansell
NPG888L |
Large |
Pack of 100 Each for $22.47
Case of 10 Pack for $224.70
|
|
|||||
|
19-120-3010E
|
Ansell
NPG888XL |
X-Large |
Pack of 100 Each for $30.81
Case of 10 Pack for $308.10
|
|
|||||
Description
- Splash protection against a broad array of chemicals
- Tested for use with chemotherapy/cytotoxic drugs
- Textured fingertips provides secure grip in wet and dry environments
- Polymer coating for easy donning and doffing
Specifications
| ASTM D6977, FDA21 CFR 177-2600 | |
| Yes | |
| 1.5 | |
| Single-use | |
| 6.7 mil | |
| No | |
| Neoprene | |
| 0.13 mm | |
| 6.7 mil | |
| Yes | |
| 24 MPa | |
| 24.5 cm |
| EN 420:2003 + A1:2009 | |
| Laboratory, Healthcare | |
| Green | |
| Partially Textured | |
| 0.17 mm | |
| Yes | |
| 5.1 mil | |
| Powder Free | |
| 0.17 mm | |
| MICROFLEX™ NeoPro™ NPG-888 | |
| 9.6 in. |