missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ MidKnight™ Black MK-296 Nitrile Gloves

Powder free, nitrile examination gloves with distinct black color hides stains and provides contrast for improved visibility.

Supplier:  Ansell MK296S

 View more versions of this product

Catalog No. 19-168-967B

Only null left
Explore available promotions

Description

Description

  • Distinctive black color conceals dirt, stains and oils
  • Nitrile gloves provide enhanced tactile sensitivity
  • Fully textured gloves provide a secure grip in wet and dry conditions
  • Powder free, ambidextrous, non-sterile, single-use
  • Length: 9.6 in. (24 cm)
  • Tested against both fentanyl and gastric acid
  • Applicable industries include healthcare, life sciences, automotive and machinery/equipment
Specifications

Specifications

ASTM D6319, FDA21 CFR 177-2600, ISO 1119
No
1.5
Single-use
5.9 mil
Yes
4.7 mil
Powder Free
4.7 mil
Yes
MICROFLEX™ MidKnight™ Black MK-296
9.6 in.
EN 1149-1/2/3, EN 420:2003 + A1:2009
Healthcare, Laboratory, Industrial
Black
Fully Textured
0.15 mm
Nitrile
0.12 mm
Small
0.12 mm
MK-296-S
27 MPa
24.38 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions