missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ MidKnight™ Black MK-296 Nitrile Gloves
GREENER_CHOICE

Catalog No. 19168967A
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19168967A X-Small
19168967B Small
19168967C Medium
19168967D Large
19168967E X-Large
19168967F 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19168967A Supplier Ansell Supplier No. MK296XS
Edge

Powder free, nitrile examination gloves with distinct black color hides stains and provides contrast for improved visibility.

  • Distinctive black color conceals dirt, stains and oils
  • Nitrile gloves provide enhanced tactile sensitivity
  • Fully textured gloves provide a secure grip in wet and dry conditions
  • Powder free, ambidextrous, non-sterile, single-use
  • Length: 9.6 in. (24 cm)
  • Tested against both fentanyl and gastric acid
  • Applicable industries include healthcare, life sciences, automotive and machinery/equipment

Specifications

Certifications/Compliance ASTM D6319, FDA21 CFR 177-2600, ISO 1119
Certifications/Compliance (Europe) EN 1149-1/2/3, EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Chlorinated Yes
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color Black
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model MK-296-XS
Series MICROFLEX™ MidKnight™ Black MK-296
Tensile Strength 27 MPa
Length (English) 9.6 in.
Length (Metric) 24.38 cm
Show More Show Less