missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ MEGA TEXTURE 93-283 Blue Gloves
GREENER_CHOICE

Catalog No. 19500872
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19500872 X-Large
19500869 Small
19500870 Medium
19500871 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19500872 Supplier Ansell Supplier No. 93283100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Blue nitrile disposable gloves are strong and durable to enable workers to confidently grip oily, fatty or wet foods and objects.

  • Mega Texture surface for secure grip when handling slippery objects
  • Generous fit works well with thermal under gloves
  • Cut-protective design resists tearing
  • Compliant with US Food Contact and EU Food Migration Regulations

Specifications

Certifications/Compliance ASTM D6319, FDA 21 CFR 177-2600, ISO 9001, ISO 13485
Certifications/Compliance (Europe) EN 374-1:2016, EN 420:2003 + A1:2009, EN 374-5:2016
Chemotherapeutic Rated No
Accelerator Free No
Applications Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Nitrile Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 8.7 mil
Thickness (Metric) 0.22 mm
FDA 510 (k) No
Model MICROFLEX™ Mega Texture 93-283
Tensile Strength 28 MPa
Length (English) 11.8 in.
Length (Metric) 300 mm
Show More Show Less