missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ MEGA TEXTURE 93-283 Blue Gloves
GREENER_CHOICE

Catalog No. 19500869
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19500869 Small
19500870 Medium
19500871 Large
19500872 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19500869 Supplier Ansell Supplier No. 93283070
Only null left

Blue nitrile disposable gloves are strong and durable to enable workers to confidently grip oily, fatty or wet foods and objects.

  • Mega Texture surface for secure grip when handling slippery objects
  • Generous fit works well with thermal under gloves
  • Cut-protective design resists tearing
  • Compliant with US Food Contact and EU Food Migration Regulations

Specifications

Certifications/Compliance ASTM D6319, FDA 21 CFR 177-2600, ISO 9001, ISO 13485
Certifications/Compliance (Europe) EN 374-1:2016, EN 420:2003 + A1:2009, EN 374-5:2016
Chemotherapeutic Rated No
Accelerator Free No
Applications Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Nitrile Gloves
Size Small
Sterility Non-sterile
Thickness (English) 8.7 mil
Thickness (Metric) 0.22 mm
FDA 510 (k) No
Model MICROFLEX™ Mega Texture 93-283
Tensile Strength 28 MPa
Length (English) 11.8 in.
Length (Metric) 300 mm
Show More Show Less