missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Integra™ EC N87 Nitrile Gloves
Description
Nitrile gloves with extended cuff for added wrist and forearm protection are thick and durable to protect within a variety of healthcare, laboratory and industrial applications.
Extra thickness offers great protection against bloodborne pathogens.
- Powder free
- Length: 12 in.
- Palm: 8.0 mil
- Medical/exam grade
- Light blue
Specifications
Specifications
| Certifications/Compliance | AQL 1.5, FDA, ASTM F 1671, ISO9001 |
| Chemotherapeutic Rated | No |
| Chlorinated | Yes |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 9.1 mil |
| Finger Thickness (Metric) | 0.23 mm |
| Latex Free | Yes |
| Show More |