missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 93256 Mega Texture Hi-vis Orange Nitrile Gloves
MICROFLEX™ 93256 Mega Texture Grip Hi-vis Orange Nitrile Gloves are latex-free and ideal for general industrial applications.
Supplier: Ansell 93256110
Description
- Mega Texture surface for consistent grip in wet and dry conditions
- High visibility orange color to increase visibility while working
- Strong formulation providing durable yet comfortable hand protection
- Ideal for a wide range of food handling applications
Specifications
| Yes | |
| 1.5 | |
| Single-use | |
| 6.3 mil | |
| Yes | |
| 5.1 mil | |
| Powder Free | |
| 11 | |
| 5.1 to 6.3 mil |
| Industrial | |
| Hi-vis Orange | |
| Fully Textured | |
| 0.15 mm | |
| Nitrile | |
| 0.13 mm | |
| Nitrile Gloves | |
| Sterile | |
| 0.13 to 0.15 mm |