missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 92-134 Nitrile Glove

Description
- Made of a soft nitrile formulation for comfortable fit and feel
- Lightweight construction for tactile sensitivity and fine motor control
- Designed for a broad range of applications across all industries
- Textured on the fingertips for secure handling of tools and materials
Specifications
Specifications
| Chemotherapeutic Rated | Yes |
| Accelerator Free | No |
| Applications | Healthcare |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4.3 mil |
| Finger Thickness (Metric) | 0.11 mm |
| Latex Free | Yes |
| Show More |