missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 92-134 Nitrile Glove
GREENER_CHOICE

Catalog No. 17000312
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17000312 Small
17000313 Medium
17000314 Large
17000315 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17000312 Supplier Ansell Supplier No. 92134070
Only null left

MICROFLEX™ 92-134 Nitrile Gloves offer tactility and comfortable protection across numerous applications. Designed with textured fingertips for secure handling of tools and materials.

  • Made of a soft nitrile formulation for comfortable fit and feel
  • Lightweight construction for tactile sensitivity and fine motor control
  • Designed for a broad range of applications across all industries
  • Textured on the fingertips for secure handling of tools and materials 

Specifications

Chemotherapeutic Rated Yes
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Small
Sterility Non-sterile
FDA 510 (k) Yes
Glove Cuff Style Beaded
Quantity 1000/Cs.
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less