missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MicroClick 30 x 2 Fixed Angle Microtube Rotor

Catalog No. 75005719
Change view
Click to view available options
Capacity:
30 x 2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75005719 30 x 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75005719 Supplier Thermo Scientific™ Supplier No. 75005719

Perform micro-volume applications such as nucleic acid preparation at up to 14,000rpm/21,693 x g with the Thermo Scientific™ MicroClick 30 x 2 Fixed Angle Microtube Rotor.

Perform micro-volume applications such as nucleic acid preparation at up to 14,000rpm/21,694 x g with the Thermo Scientific™ MicroClick 30 x 2 Fixed Angle Microtube Rotor.

Maximize capacity for 2mL microtubes with this rotor, designed with an extended neck to accommodate 30 nuclueic acid filter columns.

With Auto-Lock rotor exchange, switch from swing-out to a microtube rotor in as little as 3 seconds with:

  • Trouble-free rotor installation and removal:
  • No tools are required
  • No complicated rotor changing procedures
  • Clear chamber access for cleaning convenience

Coupled with the security of Thermo Scientific™ ClickSeal™ biocontainment lids, certified by Public Health England, Porton Down, UK.

Ordering Information:
Replacement biocontainment lid (75005730) and replacement O-rings (75005726) and adapters are sold separately. Contact your sales representative for more information.

Specifications

Description MicroClick 30 x 2 Fixed Angle Microtube Rotor
Type Fixed Angle Rotor
Capacity 30 x 2 mL
Max. RCF 21,693 x g
Max. Speed 14,000 rpm
Radius (Metric) 99 mm
K Factor 543
Max. Tube Length 45 mm
Max. Tube Diameter 11 mm
For Use With (Equipment) Thermo Scientific ST8, Megafuge 8, SL 8 and General Purpose X4, X1 Pro and ST4, ST1 Plus Centrifuges
Angle 45°
Biocontainment Yes
Show More Show Less