missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Microcentrifuge Tube
Description
- Micro Centrifuge Tubes
- Made of high quality polypropylene
- Raised graduation labels at 0.1, 0.5, 1, and 1.5 mL
- Features built-in plugs and snap cap closure for a leak proof seal
- Able to withstand high forces of an ultra centrifuge
- Capacity: 1.5 mL
- Tube Dimensions (L x W): 1.5 x 0.4 in.
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 1.5 mL |
| Disposable | Single-use |
| Material | Polypropylene |
| Includes | Snap Cap |
| No. per Pack | 100 |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Shape | Cylindrical |
| Length (Metric) | 12.7 cm |
| Show More |