missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microbead Sterilizer

Ideal for sterilizing small research tools including forceps, scissors, scalpels, etc. Eliminates the danger of open flames by heating included glass beads to 300°C, eliminating bacteria, spores and other microorganisms.

$1,288.23 - $1,618.04

Specifications

Certifications/Compliance CE
Color Gray, Blue Accents
Diameter (Metric) Chamber 40 mm
For Use With (Application) Glass Microbeads
Length (English) 5.5 in.
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (Metric) Model Electrical Requirements Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Model Electrical Requirements Price Quantity & Availability  
14955340
View Documents Promotion Details
Fisherbrand™
B1305FIS
150 g Micro Bead Sterilizer 115 V
Each for $1,288.23
Only null left
 
14955342
View Documents Promotion Details
Fisherbrand™
B1315FIS
300 g Tall Micro Bead Sterilizer 115 V
Each for $1,618.04
Only null left
 
Description

Description

  • Digital control, up to 300°C
  • Sterilizes forceps, needles and other tools
  • Chamber temperature is viewed on large LCD control panel: Outer casing stays cool to the touch
  • Safe for use in hoods
  • Supplied safety cover conderves energy and reduces the heat/ramp rate
  • Glass beads are included

A perfect solution for sterilizing small tools in your lab.
Specifications

Specifications

CE
40 mm
5.5 in.
Sterilizer
100°C to 300°C
Gray, Blue Accents
Glass Microbeads
14.5 cm
34°F to 572°F
Aluminum with Plastic Control Panel
Videos
SDS
Documents

Documents