missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MicroAmp™ TriFlex 96-Well PCR Reaction Plate

Catalog No. 361055588
Change view
Click to view available options
Quantity:
20 plates
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
361055588 20 plates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361055588 Supplier Applied Biosystems™ Supplier No. A43673
Only null left

The Applied Biosystems MicroAmp TriFlex 96-Well PCR Reaction Plate is a versatile polypropylene PCR plate designed for use with Applied Biosystems standard (0.2 mL) 96-well and ProFlex 3x32-well thermal blocks.

The plate contains three identical 32-well plate segments connected by dual side tabs that can be used as a single 96-well plate or divided into 32-well plates for smaller experiments.

• Versatile format works with standard 96-well and 3x32-well thermal blocks
• Reduce waste from smaller experiments with individual 32-well plates
• Easy handling and labeling with semi-skirted side tabs
• Alphanumeric labeling on each 32-well plate segment for easy well identification
• Certified free of DNA, RNase, and PCR inhibitors

The MicroAmp TriFlex 96-Well PCR Reaction Plate offers the same thin-walled construction as all other MicroAmp plastics, allowing for excellent heat transfer from thermal block to sample and is validated with Applied Biosystems PCR thermal cyclers for optimal fit and performance. Reduce waste from smaller experiments by using the easy-to-tear dual side tabs to separate the 96-well plate into individual 32-well plates. MicroAmp 32-Well Clear Adhesive Film is also available for use with the 32-well plate segments.

Specifications

Barcode No Barcode
Certifications/Compliance Certified DNA/RNase Free
Content And Storage Store at room temperature.

Packaging 20 Plates
Product Line MicroAmp
Color Optical
Product Type Microplate
For Use With (Equipment) MiniAmp™ Plus Thermal Cycler, MiniAmp™ Thermal Cycler, SimpliAmp™ Thermal Cycler, Veriti™ Thermal CyclerGeneAmp 9700, Veriti™ Thermal Cycler, ProFlex™ PCR System, 2720 Thermal Cycler, Veriti™ Dx Thermal Cycle
Skirt Style Semi
Material Polypropylene
Volume (Metric) Well 0.3 mL
No. of Wells 96
Volume (Metric) Working 0.2 mL
Quantity 20 plates
Shipping Condition Room Temperature
Show More Show Less