missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MicroAmp™ TriFlex 3 x 32-Well PCR Reaction Plate
For use with Applied Biosystems™ ProFlex™ 3 x 32-well PCR System, (Cat. No. 4484073) and all Applied Biosystems standard 96-well thermal cyclers
Supplier: Applied Biosystems™ A32810
Description
- Offers same thin-wall construction for heat transfer from thermal block to sample
- Validated with Applied BiosystemsTM PCR thermal cyclers for optimal fit and performance
- Easy-to-tear dual side tabs for simple separation into three, individual 32-well plates
- Semi-skirted for easy handling and labeling
- Certified human DNA-, DNase- and RNase-free
- Standard 250μL working volume, with 300μL maximum well volume when used with adhesive film
- Alphanumeric labeling on each 32-well plate for easy well identification
- 32-well adhesive seal (MicroAmpTM 32-Well Clear Adhesive Film) available for efficient plate sealing
Specifications
| No Barcode | |
| 5 Plates | |
| Optical | |
| Thermal Cycler, Genetic Analyzer, DNA Analyzer | |
| Polypropylene | |
| 32, 96 | |
| 5 | |
| Room Temperature |
| Certified DNA/RNase Free | |
| MicroAmp | |
| PCR Microplate | |
| Semi | |
| 0.2 mL | |
| 0.1 mL | |
| 5 plates |