missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MicroAmp™ TriFlex 3 x 32-Well PCR Reaction Plate

Catalog No. A32811
Change view
Click to view available options
No. per Pack:
20 Plates
5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
A32811 20 Plates
A32810 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. A32811 Supplier Applied Biosystems™ Supplier No. A32811
Only null left

For use with Applied Biosystems™ ProFlex™ 3 x 32-well PCR System, (Cat. No. 4484073) and all Applied Biosystems standard 96-well thermal cyclers

  • Offers same thin-wall construction for heat transfer from thermal block to sample
  • Validated with Applied BiosystemsTM PCR thermal cyclers for optimal fit and performance
  • Easy-to-tear dual side tabs for simple separation into three, individual 32-well plates
  • Semi-skirted for easy handling and labeling
  • Certified human DNA-, DNase- and RNase-free
  • Standard 250μL working volume, with 300μL maximum well volume when used with adhesive film
  • Alphanumeric labeling on each 32-well plate for easy well identification
  • 32-well adhesive seal (MicroAmpTM 32-Well Clear Adhesive Film) available for efficient plate sealing

Specifications

Barcode No Barcode
Certifications/Compliance Certified DNA/RNase Free
Packaging 20 Plates
Product Line MicroAmp
Color Optical
Product Type Microplate
For Use With (Equipment) Thermal Cycler, Genetic Analyzer, DNA Analyzer
Skirt Style Semi
Material Polypropylene
Volume (Metric) Well 0.3 mL
No. of Wells 32, 96
Volume (Metric) Working 0.2 mL
No. per Pack 20 Plates
Quantity 20 plates
Shipping Condition Room Temperature
Show More Show Less
Can the MicroAmp TriFlex 3 x 32-Well PCR Reaction Plate (Cat. No. A32810, A32811) be frozen at -20 degrees C or below? If so, for how long?

TriFlex 3 x 32-well plate is made using polypropylene. Most of our plastics are rated for -20 degrees C storage and all should be fine up to 120 degrees C, but they will not withstand -80 degrees C as this will make them brittle with increased risk of cracks.
We cannot provide more product-specific information.

Can the MicroAmp TriFlex 3 x 32-well PCR plate be used with a Fast (0.1 mL) 96-well block?

No. The MicroAmp TriFlex 3 x 32-well plate is designed for standard (0.2 mL) 96-well blocks only.

Should I use the 32-well block frame with the MicroAmp TriFlex 32-well plate on the ProFlex 32-well block thermal cycler?

No. We recommend just putting the MicroAmp TriFlex 32-well plate directly on the ProFlex 32-well block. Do not use the 32-well block frame.

Do end tear tabs need to be removed when using the whole MicroAmp TriFlex 3 x 32-well PCR plates on standard 96-well blocks?

No, side tabs can be left in contact and placed directly on the block when the full plate is used. The tear tabs will not interfere with the fit inside the block.

Can the MicroAmp TriFlex 3 x 32-well PCR plate be used with real-time PCR (qPCR) 96-well block instruments?

The MicroAmp TriFlex 3 x 32-well plates are not validated for use with real-time PCR (qPCR) 96-well block instruments.

Can I use the standard 96-well MicroAmp Clear Adhesive film with the MicroAmp TriFlex 3 x 32-well PCR plate?

Yes. You can use the MicroAmp Clear Adhesive film (Cat. No. 4306311) on the TriFlex 3 x 32-well plate.