missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICRO-TOUCH™ 60-343 Nitrile Gloves

Description
Nitrile, powder free examination glove features reliable protection ideal for nearly all clinical settings.
- Non-sterile, nitrile examination glove
- Advanced stretch formulation
- Ideal for nearly all clinical settings
- Enhanced tactile sensitivity
- Tested for use with over 55 chemicals and approved for use with chemotherapy drugs
Specifications
Specifications
| Certifications/Compliance | ISO 13485:2003, ISO 9001:2008, FDA-QSR, ASTM D6978, FDA21 CFR 177-2600 |
| Chemotherapeutic Rated | Yes |
| Chlorinated | No |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 3.5 mil |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |