missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICRO-TOUCH™ 60-343 Nitrile Gloves
Nitrile, powder free examination glove features reliable protection ideal for nearly all clinical settings.
Supplier: Ansell 6034302
Description
Nitrile, powder free examination glove features reliable protection ideal for nearly all clinical settings.
- Non-sterile, nitrile examination glove
- Advanced stretch formulation
- Ideal for nearly all clinical settings
- Enhanced tactile sensitivity
- Tested for use with over 55 chemicals and approved for use with chemotherapy drugs
Specifications
| ISO 13485:2003, ISO 9001:2008, FDA-QSR, ASTM D6978, FDA21 CFR 177-2600 | |
| Single-use | |
| Nitrile | |
| Medium | |
| 0.07 mm | |
| 9.5 in. |
| Blue | |
| Yes | |
| Powder Free | |
| 3.1 mil | |
| 6034302 | |
| 24.13 cm |