missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICRO-TOUCH™ NITRAFREE™ Blue
MICRO-TOUCH™ NITRAFREE™ - Nitrile, examination glove with reliable protection
Supplier: Ansell 313028100
Description
- Manufactured without sulfur-based chemical accelerators, helping to protect users from type I latex allergies and type IV chemical allergies.
- Thin and light weight formulation provides enhanced tactile sensitivity and comfort for longer wear time.
- Unique berry blue color provides contrast, while masking blood and other stains.
- Tested for use with chemotherapy drugs.
Specifications
| No | |
| 1.5 | |
| Single-use | |
| 3.9 mil | |
| Yes | |
| 2.8 mil | |
| Powder Free | |
| Non-sterile | |
| MICRO-TOUCH NITRAFREE™ Blue | |
| 24 cm |
| Healthcare | |
| Blue | |
| Fingertip Textured | |
| 0.10 mm | |
| Nitrile | |
| 0.07 mm | |
| X-Large | |
| Beaded | |
| 9.5 in. |