missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICRO-TOUCH™ Nitrafree™ 451 Gloves
Thin, nitrile gloves providing comfortable and reliable protection while supporting breast cancer research in the healthcare setting.
$129.28 - $129.28
Specifications
| Certifications/Compliance | ASTM D6978, ASTM D6319, Category III, CE 0493, FDA21 CFR 177-2600-US Food Contact Approved, ISO 9001, ISO 10993-10:2002, ISO 13485 |
|---|---|
| Certifications/Compliance (Europe) | EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 421:2010, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016 |
| Accelerator Free | Yes |
| Applications | Healthcare |
| AQL | 1.5 |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-103-202
|
Ansell
ASL6034511 |
6.5/7 |
Case of 1000 Each for $129.28
|
|
|||||
|
17-103-205
|
Ansell
ASL6034514 |
9.5/10 |
Case of 1000 Each for $129.28
|
|
|||||
|
17-103-203
|
Ansell
ASL6034512 |
7.5/8 |
Case of 1000 Each for $129.28
|
|
|||||
|
17-103-204
|
Ansell
ASL6034513 |
8.5/9 |
Case of 1000 Each for $129.28
|
|
|||||
|
17-103-201
|
Ansell
ASL6034510 |
5.5/6 |
Case of 1000 Each for $129.28
|
|
|||||
Description
- ASTM D6319, ASTM D6978 certified
- Nitrile examination gloves made from a durable and soft nitrile formulation
- Manufactured without chemical accelerators, helpolyisopreneng to protect users from Type IV chemical allergies
- Provides comfortable and reliable protection while supporting breast cancer research
- Thin and light weight to ensure high tactility while working
- For use in chemotherapy and medical applications
Specifications
| ASTM D6978, ASTM D6319, Category III, CE 0493, FDA21 CFR 177-2600-US Food Contact Approved, ISO 9001, ISO 10993-10:2002, ISO 13485 | |
| Yes | |
| 1.5 | |
| Single-use | |
| 5.5 mil | |
| Yes | |
| 3.1 mil | |
| Powder Free | |
| Non-sterile | |
| 0.08 mm | |
| MICRO-TOUCH-313016 | |
| 24 cm |
| EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 421:2010, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016 | |
| Healthcare | |
| Pink | |
| Fingertip Textured | |
| 0.12 mm | |
| Nitrile | |
| 0.08 mm | |
| Nitrile Examination Glove | |
| 3.1 mil | |
| Yes | |
| 9.5 in. |