missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Basix™ Micro Tips, Universal Fit
Description
The Basix™ pipette tip portfolio consists of the most commonly used tip volumes and packaging options in todays laboratory.
Basix offers reliability and quality for all varieties of experiments, from everday liquid transfer to PCR and Electrophoresis, Basix offers a tip to meet your needs.
Choose from non-Sterile or Sterile with packaging options including bulk, racked, reloads, stack racks.
- All racked sterile tips are shrink wrapped and certified free of RNase, DNase, ATP, pyrogen, bioburden, PCR inhibitors and endotoxin and DNA
- All nonsterile racked and bulk nonfiltered tips are certified free of RNase, DNase, and DNA
Specifications
Specifications
| Volume (Metric) | 10 μL |
| Sterility | Sterile |
| Color | Natural |
| Length (English) | 1.25 in. |
| Length (Metric) | 3.17cm |
| Clean Claims | DNase, RNase, and DNA Free |
| Format | Rack |
| Tip Style | Micro Point, Universal |