missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Micro Surgery Scissors

Catalog No. 12460235
Change view
Click to view available options
Length (Metric):
15 cm
15.24 cm
18 cm
Blade Style:
Curved
Straight
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade Style
12460235 18 cm Straight
12460230 15.24 cm Straight
12460232 18 cm Curved
12460231 15.24 cm Curved
12460234 15 cm Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 12460235 Supplier Integra™ Miltex™ Supplier No. 172160

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sharp points

  • High-quality surgical-grade stainless steel construction provides optimal performance
  • Fully tempered precision screw locks maintain perfect alignment
  • Ergonomic design combines weight, balance and feel for optimal comfort and performance
  • Well rounded and polished ring handles provide exceptional comfort and reduced hand fatigue
  • Available in straight, curved and angled patterns

Specifications

Product Type Microsurgical Scissors
Blade Style Straight
Grade Surgical
Length (English) 7.125 in.
Length (Metric) 18 cm
Material Stainless Steel
For Use With (Application) Surgical, micro surgery
Tip Style Sharp/Sharp