missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex™ Micro Rack for Benchtop Stack System
Part of the Benchtop Storage System, each segment of the benchtop storage rack for microtube racks fits one small and one large (fliprack) rack.
Supplier: Poltex™ BTSYSMICRO
Description
- All products in the Benchtop Storage line can stack on one another using foot and pocket design to create ideal benchtop organization for your lab
- Super durable and cleanable PETG construction
- Rubber bumpons on base for non-slip placement
Specifications
| Not Autoclavable | |
| Microtube Racks | |
| 1 | |
| Yes | |
| 259 mm | |
| None | |
| 1 x 1 |
| Clear | |
| PETG | |
| Rectangular | |
| Non-sterile | |
| Microtube Storage Rack | |
| 76 mm | |
| 226 mm |