missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Micro Plus Stethoscope

Catalog No. S23682
Change view
Click to view available options
Weight (English):
0.3 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
S23682 0.3 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is intended for educational purposes only.
Catalog No. S23682 Supplier Eisco™ Supplier No. PH0753A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This item is intended for educational purposes only.

High grade, stainless steel stethoscope for adults. Includes spare ear tips and diaphragm for comfort.

  • Comfortable ear tips with alternate sized extra pair

Specifications

Product Type Micro Plus Stethoscope
Color Black
Includes Spare ear tips and diaphragm
Weight (English) 0.3 lb.
Weight (Metric) 136 g