missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FEATHER Micro Ophthalmic Scalpel
FEATHER Micro Ophthalmic Scalpels provide ultimate cutting consistency and sharpness. These scalpels are available in a diverse range of shapes and sizes suitable for a variety of surgical ophthalmology applications.
Supplier: FEATHER 7360G
Description
- Made in Japan
- Handle color-coded for easy identification of blade shape and designed with optimum weight and shape to fit easily in the hand
- The knife is housed in a heat-resistant plastic case and can be reused after being washed and autoclave sterilized while still in the case
- Individually packed and sterilized
- FEATHER Micro Ophthalmic range includes a variety of blade shapes:
- Incision Knife: Features straight and ultra-sharp blade precisely honed in micron units for optimum use in semi-laminar incisions and centesis incisions of the sclera and cornea
- Groove Knife: Features a stainless steel guard to assure a consistent cutting depth for incisions in the sclera and cornea while also preventing obstruction of the viewing field during incision
- Slit Knife: Used for sclerocornea centesis incisions during cataract surgery.
- Implant Knife: Used to widen incision wound opening for intraocular lens implantation with trapezoidal shape blade tip to enable safe use
- Round Tunnel Knife: Features a sharp round blade edge beveled on both sides, perfect for creating scleral tunnel flaps
- Crescent Knife: Features straight sides with a round tip optimal for creating scleral tunnel flaps.
Chemical Identifiers
| Stainless Steel | |
| Autoclavable | |
| 5/Pk. |
| ISO13485:2016 | |
| Aluminum |
Specifications
| Stainless Steel | |
| 0.6 mm | |
| Sterile | |
| Autoclavable | |
| 5/Pk. |
| Groove Knife | |
| Reusable | |
| ISO13485:2016 | |
| Aluminum |