Learn More
Micro Essential Lab Hydrion™ Sanitizer Test Kits: Quaternary Test Paper Kits
Provides a simple, reliable and economical means to measure quaternary concentration of ammonium, chlorine and iodine sanitizer solutions
$219.86 - $229.42
Specifications
| Includes | One 15 ft. roll of test paper, matching color chart |
|---|
Includes:
- Hydrion Lo Ion Quat Test Kit: one 15-foot roll of test paper, matching color chart, two sample tubes with caps, an extra roll of test paper and a laminated color chart
- Hydrion Quat Test Paper: each carton contains 10 kits, each consisting of a 15-foot roll of test paper and matching color chart
| Catalog Number | Mfr. No. | Type | Range | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Range | Price | Quantity & Availability | ||||
|
14853180
|
Micro Essential Lab
QT40 |
QT-40 Test for 4-chain Quats | 0 to 500 ppm |
Case of 10 Each for $229.42
|
|
||||
|
154201A
|
Micro Essential Lab
QT 10 |
QT-10 Test for 2-chain Quats | 0 to 400 ppm |
Pack of 10 Each for $219.86
|
|
||||
Description
Provides a simple, reliable and economical means to measure quaternary concentration of ammonium, chlorine and iodine sanitizer solutions
Federal, State and Local health regulations require users of Quaternary Ammonium Sanitizer Solutions to have appropriate test kits available to verify the strength of sanitizer solutions. Sanitizer solutions are essential in the food service industry to ensure that sanitizers are at the proper concentration specified by the individual manufacturer.
Hydrion Test for Two-chain Quats (FS Cat. No. 15-420-1A)
- Measures 0 to 400ppm
- Detects exhaustion of solutions that should be replaced, as well as helping to avoid using excessive amounts of sanitizing agents
- Calibrated color chart
- Color matches at 0-100-200-300-400ppm
- Measures n-alkyldimethylbenzyl and/or n-alkyl dimethyl ethyl benzyl ammonium chloride and Roccall II
- Each carton contains 10 kits, each consisting of a 15-foot roll of test paper and matching color chart
Specifications
| One 15 ft. roll of test paper, matching color chart |