missing translation for 'onlineSavingsMsg'
Learn More

Micro Essential Lab Hydrion™ Sanitizer: Quaternary Test Paper

Catalog No. 15420130
Change view
Click to view available options
Quantity:
150 Tests
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
15420130 150 Tests
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15420130 Supplier Micro Essential Lab Supplier No. QC1001
Edge

Includes

  • Hydrion Lo Ion Quat Test Kit: one 15-foot roll of test paper, matching color chart, two sample tubes with caps, an extra roll of test paper and a laminated color chart
  • Hydrion Quat Test Paper: each carton contains 10 kits, each consisting of a 15-foot roll of test paper and matching color chart

Provides a simple, reliable, and economical means to measure quarternary concentration of ammonium, chlorine and iodine sanitizer solutions

Federal, State and Local health regulations require users of Quaternary Ammonium Sanitizer Solutions to have appropriate test kits available to verify the strength of sanitizer solutions. Sanitizer solutions are essential in the food service industry to ensure that sanitizers are at the proper concentration specified by the individual manufacturer.

High Range Quat Test (FS Cat. No. 15-420-130)

  • Measures high range concentrations
  • Color matches at 0-200-400-600-800-100ppm
  • 15 ft. (4.6m) roll
  • 150 tests per roll

Specifications

For Use With (Application) To measure the concentration of quaternary sanitizers, specifically alkyldimethylbenzyl ammonium compounds, Rocall II and Hyamine 3500
Includes One 15 ft. roll of test paper, matching color chart
Quantity 150 Tests
Type Quaternary Test Paper