missing translation for 'onlineSavingsMsg'
Learn More

Micro Essential Lab Hydrion™ Sanitizer: Chlorine Test Strip

Catalog No. 154202Q
Change view
Click to view available options
Quantity:
2000 Tests
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
154202Q 2000 Tests
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 154202Q Supplier Micro Essential Lab Supplier No. CM 240
Edge

Includes

  • Hydrion Lo Ion Quat Test Kit: one 15-foot roll of test paper, matching color chart, two sample tubes with caps, an extra roll of test paper and a laminated color chart
  • Hydrion Quat Test Paper: each carton contains 10 kits, each consisting of a 15-foot roll of test paper and matching color chart

Provides a simple, reliable and economical means to measure quarternary concentration of ammonium, chlorine and iodine sanitizer solutions

Federal, State and Local health regulations require users of Quaternary Ammonium Sanitizer Solutions to have appropriate test kits available to verify the strength of sanitizer solutions. Sanitizer solutions are essential in the food service industry to ensure that sanitizers are at the proper concentration specified by the individual manufacturer.

Chlorine Test (FS Cat. No. 15-420-2Q)

  • For chlorine sanitizing solutions
  • Measures 10 to 200ppm
  • Color matches at 10-50-100-200ppm
  • Two - 15 ft. (4.6m) rolls of test paper

Specifications

For Use With (Application) To measure the concentration of free available chlorine in sanitizing solutions
Includes 15 ft. roll of test paper and matching color chart, plus 1 additional refill roll
Quantity 2000 Tests
Type Chlorine Test Strip