missing translation for 'onlineSavingsMsg'
Learn More

Micro Essential Lab Hydrion™ Quaternary Test Kits

Provides a simple, reliable and economical means to measure quaternary concentration of ammonium, chlorine and iodine sanitizer solutions

Supplier:  Micro Essential Lab QL 110

Catalog No. 154201Q


Only null left

Includes:
  • Hydrion Lo Ion Quat Test Kit: one 15-foot roll of test paper, matching color chart, two sample tubes with caps, an extra roll of test paper and a laminated color chart
  • Hydrion Quat Test Paper: each carton contains 10 kits, each consisting of a 15-foot roll of test paper and matching color chart

Description

Description

Federal, State and Local health regulations require users of Quaternary Ammonium Sanitizer Solutions to have appropriate test kits available to verify the strength of sanitizer solutions. Sanitizer solutions are essential in the food service industry to ensure that sanitizers are at the proper concentration specified by the individual manufacturer.

Hydrion Lo Ion Quat Test Kit (FS Cat. No. 154201Q )

  • Measures 0 to 100ppm
  • Detects exhaustion of solutions that should be replaced as well as helping to avoid using excessive amounts of sanitizing agents
  • Measures less than 100ppm in under two minutes
  • Specifically measures alkyldimethylbenzyl ammonium compounds, Roccall II, and Hyamine 3500
  • Approximately 100 tests per kit
  • Provides immediate, on-site verification of strength of sanitizing solution
  • Color matches at 0-10-25-50-100ppm
  • Includes one 15-foot roll of test paper, matching color chart, two sample tubes with caps, an extra roll of test paper and a laminated color chart

Specifications

Specifications

To determine quaternary concentrations less than 100ppm in just 2 min., specifically alkyldimethylbenzyl ammonium compounds, Rocall II and Hyamine 3500
One 15 ft. roll of test paper, matching color chart and two sample tubes with caps
100 Tests
Quaternary Test Kit
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions