missing translation for 'onlineSavingsMsg'
Learn More

Micro Essential Lab Insta-Chek™ 0-13 Wide-Range pH Test Paper/Dispenser

Catalog No. p-194349
Change view
Click to view available options
Format:
Jumbo Roll
Jumbo Roll and Dispenser
Single Roll and Dispenser
Length (English):
15 ft.
50 ft.
Quantity:
10 Case
1000 Tests
150 Tests
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format Length (English) Quantity
148501 Jumbo Roll and Dispenser 50 ft. 150 Tests
148502 Jumbo Roll 15 ft. 1000 Tests
22288193 Single Roll and Dispenser 50 ft. 10 Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 148501 Supplier Micro Essential Lab Supplier No. HJ 613
Only null left

Direct reading pH paper with 14 colors for 14 pH values—the widest range available on a single paper

  • Immediate response—colors are distinct and easily read for accurate, reproducible readings
  • Single roll dispenser with one 50 ft. × 0.5 in. roll

Order Info

Single-roll dispenser with one 50 ft. long (15.2m) roll of 0 to 13pH paper and color chart; refills sold separately.

Specifications

pH Range 0 to 13
Format Jumbo Roll and Dispenser
For Use With (Application) General purpose pH papers has a distinct color match at each full pH unit
Includes Colorimetric chart
Quantity 150 Tests
Dimensions (L x W) 50 ft. x 0.5 in. (15.2 m x 1.27 cm)
Length (English) 50 ft.
Length (Metric) 15.2 m
Width (English) 0.5 in.
Width (Metric) 1.27 cm