missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micro Essential Lab Hydrion™ Jumbo Single Roll pH Test Paper Dispensers
Description
Hydrion™ pH Paper is a general use pH paper. A sample of its diverse pH applications include:
- Classroom Demonstrations
- Hospital Laboratories
- General Laboratories
- Industrial Testing
- Food Service
- Safety Testing
- Emergency Testing
- Agricultural Testing
Each carton contains 10 kits, each consisting of a 15-foot roll of test paper and matching color chart. Provides for approximately 1000 tests.
Directions
Simply tear off a small strip of pH paper, dip into the test solution, then instantly compare the resulting color with the matching pH color chart.
Specifications
Specifications
| pH Range | 6 to 8 |
| Includes | Reusable dispenser, Matching color chart, 1 roll of pH paper |
| No. of Tests | 1000 Tests |
| Type | Jumbo/Wide-range pH Test Paper |
| Dimensions (L x W) | 15.2 m x 1.3 cm (50 ft. x 0.5 in.) |
| Length (English) | 50 ft. |
| Length (Metric) | 15.2 m |
| Width (English) | 0.5 in. |
| Width (Metric) | 1.3 cm |
This product is not intended to diagnose, treat, cure or prevent any disease or condition. Please contact a medical doctor to diagnose and treat any medical condition.