missing translation for 'onlineSavingsMsg'
Learn More

Intertek™ MIC Test Kit, Petroleum Microbiology Media: Iron Reducing Bacteria Media

Catalog No. 08629004B
Encompass
Change view
Click to view available options
Quantity:
12 Tubes
12 Vials
288 Vials
Packaging Type:
Tube
Vial
Formulation:
1% Salinity
2.5% Salinity
6% Salinity
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Packaging Type Formulation
08629004B 12 Vials Vial 2.5% Salinity
08629004C 12 Vials Vial 6% Salinity
08629018A 12 Tubes Tube 1% Salinity
08629011B 288 Vials Vial 2.5% Salinity
08629011A 288 Vials Vial 1% Salinity
08629011C 288 Vials Vial 6% Salinity
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 08629004B Supplier Intertek™ Supplier No. MK115B

Microbiology growth media products

A range of bacterial growth media and accessories for use in detecting and quantifying microbiologically influenced corrosion (MIC). Media products are available as boxes of 12 vials, cases of 288 vials, and in the single tube quick-test format.

Iron Reducing Bacteria (IRB) transform ferric iron to ferrous iron and are involved with slime formation, odor and water discoloration to brown or black.

  • IRB: for quantification of iron reducing bacteria
  • IRB: Q quick format single tube test for IRB
  • The IRB-Q media provides a convenient way to estimate the concentration of IRB in water samples by changing the color of the media from light golden to brown or black, and the clarity of the media changes from clear to turbid/cloudy

Compliance

Manufactured in accordance with NACE Standard TM0194-94, Field Monitoring of Bacterial Growth in Oilfield Systems.

Specifications

Certifications/Compliance NACE, TM0194-94
Manufacturing Origin United States
Product Type MIC Test Kit
Formulation 2.5% Salinity
For Use With (Application) Cultivation of Iron reducing bacteria, MIC testing
Packaging Type Vial
Quantity 12 Vials