missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ SevenGo™ perfectION Combined ISE Membrane Modules
Description
- Allows for precise determinations and replaceable membranes for an optimal Ion measurement
- Combined ion-selective electrode
- Polymer membrane
- Lemo connector
Specifications
Specifications
| Applications | Can flow easily through the junction and junction is optimally cleaned between the measurements and the electrolyte can be simply emptied and refilled |
| Connector Types | Lemo |
| Filling Solution Type | ISA |
| Temperature (English) Operating | 32° to 104°F |
| For Use With (Equipment) | perfectION Potassium ISE |
| Temperature (Metric) Operating | 0°C to 40°C |
| Type | Combined ISE Membrane module |