missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ SevenGo™ perfectION Combined ISE Electrodes
Get an All-In-One Solution with SevenGo™ perfectION Combined ISE Electrodes. The brilliant Click & Clear™ press mechanism allows for quick cleaning and ensures stable readings even in difficult samples.
Supplier: Mettler Toledo™ 51344818
Description
- As vast as the range of different ions, is the selection of ionÂselective electrodes (ISE)
- The special Click & Clear™ junction allows for an optimal contact of the electrolyte solution and the sample
- With the dedicated solutions the sample can be optimally prepared for successful measurement of ion concentration
Chemical Identifiers
| Lemo | |
| Epoxy | |
| All pH, mV Meters or Ionometers |
| ISA | |
| Combined ISE Electrode | |
| Combination ISE |
Specifications
| I- ions | |
| ISA | |
| 0.005 to 127000 mg/L | |
| Combined ISE Electrode | |
| 0°C to 80°C | |
| Iodide |
| Lemo | |
| Epoxy | |
| 32° to 176°F | |
| All pH, mV Meters or Ionometers | |
| Combination ISE |