missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ perfectION™ Ion-Selective Epoxy Combination Electrodes

Catalog No. 01928256
Change view
Click to view available options
Connector Types:
Lemo
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
01928256 Lemo
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01928256 Supplier Mettler Toledo™ Supplier No. 51344815

Allows quick and easy determination of concentration and activity of a variety of dissolved ions.

Ion-selective Combination Electrode

  • Available with polymer-matrix or solid-state membrane suitable for precise determination of specific ions
  • Epoxy bodies
  • 4.75 in. long (120mm) and 0.5 in. (12mm) in diameter

Note
Not for use wth ethanol

Order Info

For other ion-selective electrodes and for membrane kits not listed here, contact your Fisher Scientific™ Customer Service Representative.

Specifications

Applications For determination of Fluoride ions
Connector Types Lemo
Filling Solution Type Ion Electrolyte A
Length (English) 4.75 in.
Length (English) Cable 3.9 ft.
Length (Metric) 120mm
Length (Metric) Cable 1.2m
Material Epoxy
Temperature (English) Operating 32° to 176°F
pH Range 4.5 to 5.5
Interferences Ca2+, F-, S2-
Membrane Solid state
Temperature (Metric) Operating 0°C to 80°C
Show More Show Less