missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ perfectION™ Gas-Sensing Combination Electrodes

Catalog No. 01911240
Change view
Click to view available options
Connector Types:
S7
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
01911240 S7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01911240 Supplier Mettler Toledo™ Supplier No. 51341000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allows quick and easy determination of concentration and activity of dissolved gases. Mettler Toledo perfectION Gas-Sensing Combination Electrodes are resistant to any known organic chemical present whose temperature is less than 392°F (200°C).

Gas-sensing Combination Electrodes

  • Sturdy polyphenylsulfide (PPS GF 40) shafts with 40% glass fiber content
  • Chemical resistant
  • Optimized membrane module tip is cone shaped to eliminate trapped air bubbles
Note
Not for use wth ethanol

Order Info

For other ion-selective electrodes and for membrane kits not listed here, contact your Fisher Scientific™ Customer Service Representative.

Specifications

Applications For determination of Ammonia ions
Connector Types S7
Length (English) 4.75 in.
Length (Metric) 120mm
Material PPS
Temperature (English) Operating 32° to 122°F
pH Range >11
Interferences Volatile bases
Membrane Polymer matrix
Temperature (Metric) Range 0 to 50°C
Temperature (Metric) Operating 0°C to 50°C
Type Ammonia Combination Electrode
Show More Show Less