missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ ORP/Redox Combination Electrodes: 57 Screw Head Connector
Combination electrode for measuring oxidation/reduction potential. Mettler Toledo ORP/Redox Combination Electrodes produce measuring signal on the surface of the metal by an exchange of electrons with the oxidation-reduction of the measured medium.
Manufacturer: Mettler Toledo™ 51343202
Description
- Combination design
- Shaft material: glass
- Safelock™ closing ring
- S7 screw head connector (requires cable)
- Available in different shaft lengths
- Temperature range: 0° to 100°C
Specifications
0.47 in. | |
3mol/L KCl | |
pH meter | |
6.69 in. | |
3mol/L KCl | |
0°C to 100°C | |
Ceramic | |
0°C to 100°C |
12 mm | |
For measuring the oxidation/reduction power of solution | |
ARGENTHAL with Ag+ trap | |
170 mm | |
32°F to 212°F | |
S7 Screw Head | |
Glass | |
InLab Redox-L |