missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Marble Table

Catalog No. 01911161
Change view
Click to view available options
Weight (Metric):
298 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
01911161 298 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01911161 Supplier Mettler Toledo™ Supplier No. 63053976

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

When working with balances, the Mettler Toledo Marble Table provides maximum stability and eliminates vibration.

  • 3 in. thick marble top
  • W x H x D: 88.8 x 78.74 x 60.96cm (35 x 31 x 24 in.)
  • Approximate shipping weight: 660 lbs.

Specifications

Product Type Marble Table
Weight (English) 657 lb.
Width (Metric) 88.9 cm
Weight (Metric) 298 kg
Width (English) 35 in.
For Use With (Equipment) Balances
Color Gray
Autoclavable Not Autoclavable
For Use With (Application) Weighing Surface
Includes Table, Dampening Pads
Material Acrylic
Show More Show Less