missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Ion-Selective Combination Electrodes: Filling Solutions

Catalog No. 01913233
Change view
Click to view available options
Filling Solution Type:
0.5 mol/L MgSO4
1 mol/L KNO3
3 mol/L KCl
For Use With (Equipment):
Ammonium ISE
Calcium ISE
Chloride ISE
Fluoride ISE
Nitrate ISE
Potassium ISE
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filling Solution Type For Use With (Equipment)
01913233 3 mol/L KCl Fluoride ISE
01913230 0.5 mol/L MgSO4 Calcium ISE
01913231 1 mol/L KNO3 Chloride ISE
01913234 0.5 mol/L MgSO4 Nitrate ISE
01913236 0.5 mol/L MgSO4 Potassium ISE
01913228 0.5 mol/L MgSO4 Ammonium ISE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01913233 Supplier Mettler Toledo™ Supplier No. 51340031
Only null left

For use with ISE combination electrodes.

For use with ISE combination electrodes.

Specifications

Description Electrolyte for Fluoride ISE, 20mL
For Use With (Equipment) Fluoride ISE
Type ISE Filling Solution
Filling Solution Type 3 mol/L KCl
For Use With (Application) Determine the Fluoride concentration in samples
Packaging Bottle
Quantity 20 mL
Temperature (English) Operating 32°F to 176°F
Temperature (Metric) Operating 0°C to 80°C