missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ InLab™ Dissolved Oxygen Probes

A selection of dissolved oxygen probes suitable for all applications.

Supplier:  METTLER TOLEDO™ 51340291

 View more versions of this product

Catalog No. 01910556

Only null left

Description

Description

InLab OptiOx

  • Maintenance free; easy to use; no stirring required
  • Store dry
  • Shaft is made of plastic; check chemical compatibility with your local representative
  • Needs to be calibrated before use
  • Daily calibration is recommended
  • Two-point calibration using zero oxygen tablets suggested for less than 1 mg/L or less than 5% oxygen
  • Replace cap every 12 months (whether in use or not in use); indicated on meter with a pie chart icon
  • Zero oxygen tablets: 51300140
  • OptiOx replacement cap: 51344630 (first replacement cap included with sensor purchase)
  • OptiOx calibration tube: 51344631 (calibration tube included with sensor purchase)
  • OptiOx protective guard: 51344632 (protective guard included with sensor purchase)
  • Compatible with METTLER TOLEDO SevenExcellence benchtop, Seven2Go and SevenGo portable

InLab 605

  • Chemically resistant (reach out to your local representative about chemical compatibility)
  • Store dry
  • The sensor must be polarized for 6 hours prior to usage
  • Gentle stirring is required during calibration and measurement
  • Needs to be calibrated before use
  • Daily calibration is recommended
  • The membrane body needs to be replaced every 3-12 months
  • Electrolyte needs to be changed when the membrane body is changed (see part number below)
  • Membrane Replacement Kit (3 membrane bodies, 25 ml electrolyte): 51340293
  • Electrolyte: 51340294
  • Sealing kit: 51340295
  • Calibration bottle: 51340296
  • uMix Magnetic Stirrer: 30040000
  • Compatible with METTLER TOLEDO SevenExcellence benchtop, Seven2Go and SevenGo portable
Specifications

Chemical Identifiers

5 ft.
Dissolved Oxygen Probe
Routine pH measurement
1.80 m
DO Sensor
0°C to 60°C

Specifications

DO sensor InLab 605
1.80 m
0°F to 140°F
0°C to 60°C
SevenExcellence multichannel benchtop meter or the SevenGo 6 portable meters
0.42 in.
Dissolved Oxygen Probe
DO Sensor
0 to 20 mg/L
InLab™ 605
5 ft.
Polarographic Dissolved Oxygen Sensor
BNC/RCA (Cinch) IP67
Electrode IP67, 1.8 m cable
10.66 mm
101.6 mm
4 in.
Routine pH measurement
0°C to 60°C
0 to 200%, 0 to 20 mg/L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions